missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Samco™ Special Purpose Transfer Pipettes

Product Code. 11691829
Change view
Click to view available options
Volume (Metric):
0.8 mL
1.0 mL
1.7 mL
4.8 mL
5.0 mL
Sterility:
Non-sterile
Sterile
Bulb Draw (Metric):
0.2 mL
0.9 mL
1.8 mL
1.9 mL
Description:
Padl-Pet 25μL Drop Size
Padl-Pet 30μL Drop Size
Padl-Pet 50μL Drop Size
Samco 1.7 mL Transfer Pipets, Non-sterile, 250/Bag, White Box
Samco 1.7 mL Transfer Pipets, Non-sterile, White Box
Samco 4.8 mL Transfer Pipets, Sterile, Graduated To 2 mL, 20/Bag, White Box
Samco 4.8mL B/B-PET™ Transfer Pipets, Non-sterile, Graduated To 2mL, White Box
Samco 4.8mL B/B-PET™ Transfer Pipets, Sterile, Graduated To 2mL, Individually Packed, White Box
Samco 5.0mL B/B-PET™ Transfer Pipets, 6 in., Sterile, 20/bag, White Box
Samco 5.0mL B/B-PET™ Transfer Pipets, 6 in., Sterile, Individually Packed, White Box
Transfer pipet, 6 in., B/B-PET™, Standard Bulb, Sterile, 500 X 8 = 4000/CS
Unit Size:
Pack of 500
Pack of 5000
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Sterility Bulb Draw (Metric) Description Unit Size
11691829 4.8 mL Non-sterile 1.8 mL Samco 4.8mL B/B-PET™ Transfer Pipets, Non-sterile, Graduated To 2mL, White Box Pack of 500
15377873 1.0 mL Non-sterile 0.2 mL Padl-Pet 25μL Drop Size Pack of 500
15337863 1.7 mL Non-sterile 0.9 mL Samco 1.7 mL Transfer Pipets, Non-sterile, White Box Pack of 500
15788257 1.7 mL Non-sterile 0.9 mL Samco 1.7 mL Transfer Pipets, Non-sterile, 250/Bag, White Box Pack of 5000
15377863 4.8 mL Sterile 1.8 mL Samco 4.8mL B/B-PET™ Transfer Pipets, Sterile, Graduated To 2mL, Individually Packed, White Box Pack of 500
15397863 4.8 mL Sterile 1.8 mL Samco 4.8 mL Transfer Pipets, Sterile, Graduated To 2 mL, 20/Bag, White Box Pack of 500
15387883 5.0 mL Sterile 1.9 mL Transfer pipet, 6 in., B/B-PET™, Standard Bulb, Sterile, 500 X 8 = 4000/CS Pack of 500
15317893 5.0 mL Sterile 1.9 mL Samco 5.0mL B/B-PET™ Transfer Pipets, 6 in., Sterile, Individually Packed, White Box Pack of 500
15327893 5.0 mL Sterile 1.9 mL Samco 5.0mL B/B-PET™ Transfer Pipets, 6 in., Sterile, 20/bag, White Box Pack of 500
15387873 1.0 mL Non-sterile 0.2 mL Padl-Pet 30μL Drop Size Pack of 500
15397873 0.8 mL Non-sterile 0.2 mL Padl-Pet 50μL Drop Size Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 11691829 Supplier Thermo Scientific™ Supplier No. 274NL
Save Up to 60% on Liquid Handling
Use promo code 28028
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Eliminate plugging, packaging and autoclaving with these special purpose transfer pipettes, ideal for delivering drops onto slides or tiles.

Eliminate plugging, packaging and autoclaving with Thermo Scientific™ Samco™ Special Purpose Transfer Pipettes, ideal for delivering drops onto slides or tiles. Single-unit design features a built-in pipettes bulb that eliminates the need for plugging, packaging, autoclaving; prevents cross-contamination.

  • Shatterproof, nontoxic polyethylene
  • Low-affinity surfaces –prevents proteins binding in research applications
  • Can be frozen in liquid nitrogen, or heat sealed for storage
  • Nonsterile
TRUSTED_SUSTAINABILITY

Specifications

Bulb Draw (Metric) 1.8 mL
Description Samco 4.8mL B/B-PET™ Transfer Pipets, Non-sterile, Graduated To 2mL, White Box
Diameter (Metric) Outer 7.1 mm
Material LDPE
Sterility Non-sterile
Graduated Yes
Graduations Graduated to 2 mL
Quantity 500/Pk.
Volume (Metric) 4.8 mL
Length (Metric) 15.2 cm
Type Special Purpose Transfer Pipet
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.