missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Samco™ Special Purpose Transfer Pipettes

Eliminate plugging, packaging and autoclaving with these special purpose transfer pipettes, ideal for delivering drops onto slides or tiles.

Brand:  Thermo Scientific™ 293

Code : NEW

Additional Details : Weight : 2.83000kg

 View more versions of this product

Product Code. 15387873

  • 25.90 € / Pack of 500
In Stock
to see stock.
Add to basket

Description

Description

Eliminate plugging, packaging and autoclaving with Thermo Scientific™ Samco™ Special Purpose Transfer Pipettes, ideal for delivering drops onto slides or tiles. Single-unit design features a built-in pipettes bulb that eliminates the need for plugging, packaging, autoclaving; prevents cross-contamination.

  • Shatterproof, nontoxic polyethylene
  • Low-affinity surfaces –prevents proteins binding in research applications
  • Can be frozen in liquid nitrogen, or heat sealed for storage
  • Nonsterile
Specifications

Specifications

0.2 mL
3.8 mm
Non-sterile
Bulk 500/Pk 8Pk/Cs 4000/Cs
13.0 cm
Single-use
Padl-Pet 30μL Drop Size
LDPE
No
1.0 mL
Padl-Pet Transfer Pipet
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers