missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Sample Bottles for Wheaton Sub Surface Grab Samplers

Product Code. 12447371 Shop All Wheaton Science Products Products
Change view
Click to view available options
Capacity (Metric):
1000 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
12447371 1000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12447371 Supplier DWK Life Sciences Supplier No. 990477
  • ONLINE EXCLUSIVE PRICE
    72.24 €
    67.19 € / Pack of 1
    Save 5.05 €
    6% Off
Estimated Shipment: 08-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

For use with Wheaton Sub Surface Grab Samplers I and II

  • Autoclavable, With PTFE lined cap

Specifications

Capacity (Metric) 1000 mL
Material Glass
Quantity 1 per case
Closure Liner PTFE
Closure Material PTFE
Closure Size 38-430 mm
Certifications/Compliance ISO 9001
Product Type Sample Bottle
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.