missing translation for 'onlineSavingsMsg'
Learn More

Hach Pacific Pty Ltd Sample Cell: 1 in. Square Glass 10 mL matched

Product Code. 10784101
Change view
Click to view available options
Quantity:
2/Pk.
8/Pk.
Unit Size:
Each
Pack of 8
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
10784101 2/Pk. Each
16384348 8/Pk. Pack of 8
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10784101 Supplier Hach Pacific Pty Ltd Supplier No. 2495402
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
Estimated Shipment: 04-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Comes as a matched set.

Comes as a matched set.

  • Use in Combination with Hach Spectrophotometers

Specifications:

  • Footnote: Can be used with DR 5000 UV-Vis, DR 3800, DR 2800 or DR 2700 Spectrophotometers.
  • Material: Glass
  • Optical Path Length: 1 inch square
TRUSTED_SUSTAINABILITY

Specifications

Material Glass
Pathlength 1 in.2
Quantity 2/Pk.
Sample Size 10 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.