missing translation for 'onlineSavingsMsg'
Learn More

Cytiva™ Whatman™ 903™ Absorbent filter paper CF12, 58 X 58 cm

Product Code. 10248794
Change view
Click to view available options
Length (English):
1.9 ft.
Unit Size:
Pack of 100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English) unitSize
10248794 1.9 ft. Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10248794 Supplier Cytiva™ Supplier No. 10538018
Add to basket
Add to basket
This item is not returnable. View return policy

The absorbent filter papers are non-chemically treated. Used for easy, convenient collection and in-vitro storage of blood and other biological fluids. They can be transported and stored without refrigeration.

  • For the collection and storage of blood or other biological fluids
  • Non-chemically treated paper
  • DNA is not bound to the paper
  • No refrigeration is required
TRUSTED_SUSTAINABILITY

Specifications

Product Type Specimen Collection Kit
Description 903™ Proteinsaver sample collection cards
For Use With (Application) Sample collection, in-vitro storage of blood and other biological fluids
Holds 5 Sample Spots
Length (English) 1.9 ft.
Length (Metric) 58 cm
Width (English) 1.9 ft.
Width (Metric) 58 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.