missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ PFA Sample Container with Screw Cap
Kartell™ PFA Sample Container with Screw Cap is ideal for collecting samples as well as transporting and storing them.
Brand: Kartell™ 0167400
Code : A0
Additional Details : Weight : 0.01000kg
Description
- Includes PFA screw cap
- For sample collection, transport, and storage
Specifications
Yes | |
90 mL | |
Screw Cap | |
Sample collection |
PFA | |
GL56 | |
54 mm | |
62 mm |