missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Sample Drill for Stalk Material

Product Code. 31188973 Shop All Bürkle Products
Click to view available options
Depth (Metric):
200 mm
400 mm
Diameter (Metric) Outer:
25 mm
45 mm
This item is not returnable. View return policy

Product Code. 31188973

Brand: Buerkle™ 53372020

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The stalk sampler is a sampler specially designed for hay, silage, straw, herbs, shrubs or other dry, stalky plant material where other samplers quickly become tangled. The special geometry of the auger tip cuts effectively and quickly into various stalky materials.

The hay and silage sampling auger takes samples from a silo or bale quickly, cleanly and easily. Sampling with mechanical assistance from a drill or powerful cordless screwdriver allows easy removal of the sample with little manual effort. The sampling auger can be used vertically (top sampling) or horizontally (side sampling). The robust and durable tubular screw is made entirely of stainless steel 1.4404/1.4034 or aluminium/stainless steel 1.4034. The handy ejector helps to empty the sample from the auger.

Sampling of hay, silage, animal feed

  • Quick and easy sampling in the silo or on the bale
  • For grass plants, whole plants, silage crops and similar
  • Effortless sampling with mechanical support
TRUSTED_SUSTAINABILITY

Specifications

Product Type Sampler Insert
Material Stainless Steel (V4A)
Autoclavable Autoclavable
Diameter (Metric) Inner 21 mm
Diameter (Metric) Outer 25 mm
Depth (Metric) 200 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.