missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Sampler PowderProof™
Shop All Bürkle Products
Click to view available options
Length (Metric):
30 cm
60 cm
90 cm
120 cm
For Use With (Application):
Granules 2 to 4 mm dia.
Powders up to 2 mm dia.
Unit Size:
Each
Descrizione
- Mobile sampling of powders and granules
- Different lances and augers can be attached to the robust drive unit and swapped without any problems
- For sampling powders and granules from drums, barrels, bags or sacks
- PowderProof® with lance for horizontal use, such as sampling from sacks, with lance for vertical use, for sampling from open containers such as barrels, drums or bags
Specifica
Specifica
| Product Type | PowderProof Sampler |
| Material | Stainless Steel (V4A) |
| Includes | 12 V Motor, two re-chargeable batteries, fast charger, clip for holding the bag and cleaning brush |
| For Use With (Application) | Powders up to 2 mm dia. |
| Length (Metric) | 30 cm |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto