missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Samplers Transport Case

Product Code. 10474982 Shop All Bürkle Products
Change view
Click to view available options
Dimensions (L x W x H):
123 x 25 x 11 cm
265 x 225 x 50 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) unitSize
10474982 123 x 25 x 11 cm Each
10522743 265 x 225 x 50 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10474982 Supplier Buerkle™ Supplier No. 36002120
  • ONLINE EXCLUSIVE PRICE
    136.00 €
    134.25 € / Pack of 1
    Save 1.75 €
    1% Off
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Buerkle™ Samplers Transport Case can be used for Buerkle™ Samplers.

  • For use with samplers
TRUSTED_SUSTAINABILITY

Specifications

Product Type Transport Case
Color Black
Dimensions (L x W x H) 123 x 25 x 11 cm
For Use With (Equipment) For Samplers
Length (Metric) 1230 mm
Weight (Metric) 0.8 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.