missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Samplers Transport Case

Product Code. 10522743 Shop All Bürkle Products
Change view
Click to view available options
Dimensions (L x W x H):
124 x 27.5 x 11 cm
265 x 225 x 50 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Unit Size
10522743 265 x 225 x 50 mm Each
10474982 124 x 27.5 x 11 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10522743 Supplier Buerkle™ Supplier No. 36000021
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Buerkle™ Samplers Transport Case can be used for Buerkle™ Samplers.

  • Durable plastic case with foam padding
  • Secure closure and carrying handle
TRUSTED_SUSTAINABILITY

Specifications

Product Type Transport Case
Color Black
Material Polypropylene, Polyurethane Foam
Dimensions (L x W x H) 265 x 225 x 50 mm
For Use With (Equipment) For Samplers
Height (English) 1.97 in.
Height (English) Interior 1.77 in.
Height (Metric) 50 mm
Height (Metric) Interior 45 mm
Length (English) 10.43 in.
Length (English) Interior 10.16 in.
Length (Metric) 265 mm
Length (Metric) Interior 258 mm
Width (English) 8.86 in.
Width (English) Interior 7.01 in.
Width (Metric) 225 mm
Width (Metric) Interior 178 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.