missing translation for 'onlineSavingsMsg'
Learn More

BOLA Sampling Bags

Product Code. 10768622
Change view
Click to view available options
Capacity (Metric):
1 L
2 L
5 L
10 L
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10768622 1 L Each
10680552 2 L Each
10641132 5 L Each
10745982 10 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10768622 Supplier BOLA Supplier No. A22358
  • ONLINE EXCLUSIVE PRICE
    60.39 €
    49.69 € / Pack of 1
    Save 10.70 €
    17% Off
Estimated Shipment: 18-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Sampling Bags PVF, 2 connectors

  • Transparent
  • Non-porous
  • Without plasticisers
  • With 2 exchangeable ports made of PTFE.

Specifications

Color Transparent
Capacity (Metric) 1 L
Length (Metric) 150 mm
Width (Metric) 250 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.