missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Stainless Steel Beaker

Product Code. 10575922 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
1000 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10575922 1000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10575922 Supplier Buerkle™ Supplier No. 53542000
  • ONLINE EXCLUSIVE PRICE
    186.00 €
    183.55 € / Pack of 1
    Save 2.45 €
    1% Off
Estimated Shipment: 29-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Beaker with scraper, contents 1000 mL. Ideal for powder, granules, pastes, mud.

  • Sterilisable
  • Stainless steel AISI 304 (1.4301)
  • For industry and water treatment
TRUSTED_SUSTAINABILITY

Specifications

Product Type Water Sampler
Material Stainless Steel
Capacity (Metric) 1000 mL
Style Pendulum
For Use With (Application) For Industry and Water Treatment
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.