missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Essentials Sampling Bulb

Product Code. 12108721 Shop All Cole-Parmer Products
Change view
Click to view available options
Color:
Red
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
12108721 Red Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12108721 Supplier Cole-Parmer™ Essentials Supplier No. 2481060
  • ONLINE EXCLUSIVE PRICE
    20.00 €
    15.01 € / Pack of 1
    Save 4.99 €
    24% Off
View all promotions
Estimated Shipment: 11-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

These Cole-Parmer™ Essentials natural rubber bulbs can be used with Pasteur pipettes and small pipettes. Bulbs have a thickened wall to grip the glass firmly and protect it.

  • Natural red rubber
  • Sturdy, re-usable and easy to use
  • Pipette filler

Specifications

Description Rubber Bulb Pipette Filler
Color Red
Sterility Non-sterile
Volume (Metric) 60 mL
For Use With (Equipment) Glass pipettes
Length (English) 3.25 in.
Length (Metric) 82.55 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.