missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Sampling Dipper

Product Code. 10293341 Shop All Brand Products
Change view
Click to view available options
Capacity (Metric):
1000 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10293341 1000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10293341 Supplier BRAND™ Supplier No. 90462
  • ONLINE EXCLUSIVE PRICE
    272.00 €
    261.20 € / Pack of 1
    Save 10.80 €
    3% Off
Estimated Shipment: 26-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Sampling Dipper equipped with a reinforced rim and spout.

  • With reinforced rim and spout
  • PTFE handle with steel core
  • Optional extension rod for increased handle length
TRUSTED_SUSTAINABILITY

Specifications

Product Type Dipper
Material PTFE
Includes Spout
Capacity (Metric) 1000 mL
Height (Metric) 155 mm
Width (Metric) 105 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.