missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Sampling Dippers

Product Code. 10469332 Shop All Brand Products
Click to view available options
Capacity (Metric):
100 mL
250 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10469332

Brand: BRAND™ 90448

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

PTFE construction with reinforced rim and spout. PTFE handle includes steel core.

  • PTFE construction
  • PTFE handle includes steel core
  • Includes spout and reinforced rim
TRUSTED_SUSTAINABILITY

Specifications

Product Type Dip Sampler
Material PTFE
Includes With reinforced rim and spout
Capacity (Metric) 250 mL
Diameter (Metric) Outer 70 mm
Height (Metric) 95 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.