missing translation for 'onlineSavingsMsg'
Learn More

Dräger™ Sampling Hoses and Tools for Dräger™ accuro™ Bellows Pumps

Product Code. 15568601
Change view
Click to view available options
Length (Metric):
3 m
10 m
15 m
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
15568601 15 m Each
12857820 3 m Each
12867820 10 m Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15568601 Supplier Dräger™ Supplier No. 6400079
Estimated Shipment: 17-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

For Use With (Equipment) Accuro Bellows Pump
Type Extension Hose
Includes Adapter
Length (English) 49.2 ft.
Length (Metric) 15 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.