missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific Sampling Scoop, Sterile
BIOPHARMA

Product Code. 17699790 Shop All Thermo Scientific CO₂ Incubators Products
Change view
Click to view available options
Capacity (Metric):
60 mL
125 mL
250 mL
500 mL
Size:
195 x 58 x 44 mm (LxWxH)
205 x 40 x 27 mm (LxWxH)
218 x 49 x 33 mm (LxWxH)
255 x 92 x 53 mm
Unit Size:
Pack of 10
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Size Unit Size
17699790 60 mL 205 x 40 x 27 mm (LxWxH) Pack of 10
17679790 125 mL 218 x 49 x 33 mm (LxWxH) Pack of 10
17659790 250 mL 195 x 58 x 44 mm (LxWxH) Pack of 10
17639790 500 mL 255 x 92 x 53 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17699790 Supplier Heathrow Scientific Supplier No. 120857
  • ONLINE EXCLUSIVE PRICE
    15.20 €
    13.57 € / Pack of 10
    Save 1.63 €
    10% Off
Estimated Shipment: 29-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Durable sampling scoops that are designed for easy sample retrieval of granules, powders, and pastes. The scoops are intended for single use to prevent contamination of bulk sample material.

  • Durable Design
    • Large, wide openings for easy sample retrieval
    • Flat bottom to stabilize sample on scale or flat surface
    • Lot traceable
    • Shatterproof constructed of inert, BSE/TSE free material
    • Features a long handle to access deep container
  • Safe Sample Recovery
    • Sterile
    • Disposable to ensure no chemical cross-contamination
    • Made from FDA food grade polystyrene in an ISO 8 Class clean room
    • Meets quality control and GMP requirements for sampling

Specifications

Capacity (Metric) 60 mL
Color White
Certifications/Compliance REACH, RoHS, CFR 177.1640, CE 10/2011 and EU 1935/2004
Disposable Single-use
Product Type Scoop
For Use With (Application) Sampling Granules, Powders, and Pastes
Size 205 x 40 x 27 mm (LxWxH)
Width (Metric) 40 mm
Material Polystyrene
Length (Metric) 205 mm
Sterility Sterile
Autoclavable Not Autoclavable
Shape Flat Bottom
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.