missing translation for 'onlineSavingsMsg'
Learn More

Notrax Sani-Flex™ Specially Designed for the Lab Industry

Product Code. 17782178
Change view
Click to view available options
Length (English):
2 ft.
36 in.
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English) Unit Size
17782178 36 in. Each
17792178 2 ft. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17782178 Supplier Notrax Supplier No. 526S0023GY
  • ONLINE EXCLUSIVE PRICE
    159.60 €
    136.58 € / Pack of 1
    Save 23.02 €
    14% Off
View all promotions
Estimated Shipment: 03-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specially designed for the lab industry, Sani-Flex™ anti-fatigue matting provides the optimum combination of comfort, anti-slip surface, quality and durability, as well as oil/grease and chemical resistance. Its smooth surface and rounded off edges make it easy to clean.

  • Specially designed for the lab industry, Sani-Flex™ anti-fatigue matting provides the optimum combination of comfort, anti-slip surface, quality and durability, as well as oil/grease and chemical resistance
  • Its smooth surface and rounded off edges make it easy to clean
  • Made of tough rubber compounds, designed to yield a long service life
  • Aggressive slip-resistant surface

Specifications

Color Gray
Length (English) 36 in.
Length (Metric) 91 cm
Material Nitrile Rubber
Type Industrial and Commercial Matting
Width (Metric) 61 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.