missing translation for 'onlineSavingsMsg'
Learn More

Notrax Sani-Master™ Disinfecting Foot Bath with Drying Entrance Mat, Charcoal/Black

Product Code. 17712028
Change view
Click to view available options
Length (Metric):
105 cm
153 cm
200 cm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
17712028 153 cm Each
17702028 105 cm Each
17722028 200 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17712028 Supplier Notrax Supplier No. 348S0035CH
  • ONLINE EXCLUSIVE PRICE
    290.75 €
    236.14 € / Pack of 1
    Save 54.61 €
    18% Off
Estimated Shipment: 20-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This Notrax Sani-Master™ 19-mm thick extendable mat cleans, sanitizes and dries shoes, recommended at entrances to prevent contamination. As traffic passes, rubber tips bend to immerse soles in disinfectant solution, absorbing mat section cleans and dries shoes to prevent slips.

  • Combining three of Notrax™ matting features of sanitizing, absorbing and modularity into a complete disinfection entrance mat solution, Sani-Master™ is a 19 mm thick extendable mat that cleans, sanitizes and dries shoes
  • Traditionally used in the food industry, Sani-Master™ has become mainstream as part of general hygiene protocols and is recommended at entrances of schools, hotels, gyms, and offices, as well as pharmacies, health care facilities, and hospitals to prevent contamination from entering the building
  • Section 1 incorporates the Sani-Trax™ disinfection foot bath with flexible bristles that bend to immerse soles in disinfectant solution to wash and disinfect shoes as traffic passes
  • Section 2 is an extendable drying zone to dry shoes and prevent slips with patented connection system that is seamless to avoid changes in height or disconnection of the mats
  • Section 3 is an end drying zone with integrated bevelled edges to prevent tripping
  • The drying carpets can be fully customized with a logo, design or used for communication of hygiene protocols such as hand disinfection and social distancing

Specifications

Color Charcoal/Black
Length (English) 5 ft.
Length (Metric) 153 cm
Material Natural Rubber
Type Industrial and Commercial Matting
Width (Metric) 91 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.