missing translation for 'onlineSavingsMsg'
Learn More

Saint-Gobain Performance Plastics Sani-Tech™ SPT-60L

Product Code. 30178499
Change view
Click to view available options
Diameter (Metric) Inner:
0.8 mm
1.2 mm
1.6 mm
2 mm
2.4 mm
3.2 mm
4 mm
4.7 mm
4.8 mm
5 mm
6 mm
6.4 mm
7.9 mm
8 mm
9.5 mm
11.1 mm
12.7 mm
Diameter (Metric) Outer:
2.4 mm
3.2 mm
4 mm
4.4 mm
4.8 mm
5.2 mm
5.6 mm
6.4 mm
6.8 mm
7.9 mm
8 mm
8.8 mm
9.5 mm
10 mm
11.1 mm
12 mm
12.4 mm
12.7 mm
14.3 mm
15.9 mm
19.1 mm
Unit Size:
7.50m
7.5m
33 product options available for selection
Product selection table with 33 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer Unit Size
30178499 2 mm 5.2 mm 7.5m
30178482 1.2 mm 4.4 mm 7.5m
30178497 3.2 mm 6.8 mm 7.5m
30178468 6.4 mm 7.9 mm 7.5m
30178489 0.8 mm 2.4 mm 7.5m
30178462 1.6 mm 3.2 mm 7.5m
30178458 9.5 mm 14.3 mm 7.5m
30178490 12.7 mm 19.1 mm 7.5m
30178463 7.9 mm 11.1 mm 7.5m
30178464 7.9 mm 12.7 mm 7.5m
30178492 9.5 mm 12.7 mm 7.5m
30178484 9.5 mm 15.9 mm 7.5m
30178476 12.7 mm 15.9 mm 7.5m
30178494 4 mm 8 mm 7.5m
30178475 4.8 mm 6.4 mm 7.5m
30178488 5 mm 12 mm 7.5m
30178502 1.2 mm 4 mm 7.5m
30178472 4.8 mm 11.1 mm 7.5m
30178473 3.2 mm 6.4 mm 7.5m
30178457 11.1 mm 15.9 mm 7.50m
30178500 6.4 mm 11.1 mm 7.5m
30178483 0.8 mm 4 mm 7.5m
30178479 1.6 mm 4 mm 7.5m
30178486 3.2 mm 4.8 mm 7.5m
30178495 4.8 mm 7.9 mm 7.5m
30178474 4.8 mm 9.5 mm 7.5m
30178491 1.6 mm 4.8 mm 7.50m
30178471 2.4 mm 5.6 mm 7.5m
30178470 6 mm 10 mm 7.5m
30178459 6.4 mm 9.5 mm 7.5m
30178496 6.4 mm 12.7 mm 7.5m
30178498 4.7 mm 8.8 mm 7.5m
30178466 8 mm 12.4 mm 7.5m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 33 options available.
33 options
This item is not returnable. View return policy
Product Code. 30178499 Supplier Saint-Gobain Performance Plastics Supplier No. SPT60L079204
  • ONLINE EXCLUSIVE PRICE
    214.07 €
    151.63 € / 7.5m
    Save 62.44 €
    29% Off
Estimated Shipment: 19-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Sani-Tech™ SPT-60L is premium platinum-cured silicone tubing designed for pharma operations requiring low spallation, long pump life, and high accuracy. It offers best-in-class filling precision, reduces costly over/under fills, and ensures reliable performance with a pump life exceeding 250 hours.

  • Sani-Tech™ SPT-60L is a premium platinum-cured silicone tubing designed to meet stringent pharmaceutical standards for safety and chemical compatibility.
  • Manufactured under strict quality controls, it meets regulatory standards for pharmaceutical use, ensuring safety and reliability in critical operations.
  • Specifically designed to meet the requirements of pharmaceutical operations, ensuring consistent production quality and industry compliance.
  • Engineered for durability with an average pump life exceeding 250 hours, minimizing downtime in critical operations.
  • With its extended pump life reduces the frequency of tubing replacements, saving time and lowering overall maintenance costs.
  • With superior spallation control, Sani-Tech™ SPT-60L maintains low spallation levels across multiple dispensing cycles. It minimizes particle formation to ensure cleanliness. Ideal for operational consistency and high-purity environments.
  • Independent testing has shown that Sani-Tech™ SPT-60L offers a 4X improvement in filling accuracy and a 2X enhancement in precision that ensures a reliable volume delivery.
  • Sani-Tech™ SPT-60L was tested with a four-roller peristaltic pump head at 400 rpm and no backpressure. It demonstrates reliability across diverse operational settings, operating effectively at high speeds and during continuous use, providing dependable performance for demanding and precision-driven operations.
  • It delivers accurate filling performance while ensuring consistent target fill volumes and boosting confidence in packaging.
  • Available with ValPlusTM Certification.
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.078 in.
Diameter (Metric) Inner 2 mm
Material Silicone
Diameter (English) Outer 0.204 in.
Diameter (Metric) Outer 5.2 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15 m
Thickness (English) 0.063 in.
Thickness (Metric) 1.6 mm
Min. Operating Temperature (English) -80°F
Min. Operating Temperature (Metric) -62°C
Packaging Quantity 1 Coil
Sterility Non-sterile
Color Translucent
Hardness 60 (Shore A)
Maximum Pressure 145 psi
Max. Operating Temperature (English) 500°F
Max. Operating Temperature (Metric) 260°C
Product Type Pump Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.