missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences™ Sani-Tech™ STHT™-65

Product Code. 17993591
Change view
Click to view available options
Diameter (Metric) Inner:
1.6 mm
2.4 mm
3 mm
3.2 mm
4 mm
5 mm
6 mm
9.5 mm
10 mm
Maximum Pressure:
101.3 psi
113.2 psi
143.5 psi
157 psi
40.4 psi
56 psi
69.2 psi
72.1 psi
75.5 psi
82.5 psi
Overall Length (Metric):
15 m
30 m
Unit Size:
15m
30m
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Maximum Pressure Overall Length (Metric) Unit Size
17993591 6 mm 113.2 psi 30 m 30m
17933571 1.6 mm 82.5 psi 30 m 30m
17953541 2.4 mm 82.5 psi 15 m 15m
17973571 3 mm 101.3 psi 30 m 30m
17993551 3 mm 143.5 psi 30 m 30m
17963571 3 mm 157 psi 15 m 15m
17993481 3 mm 157 psi 30 m 30m
17953441 3.2 mm 56 psi 30 m 30m
17973591 3.2 mm 72.1 psi 30 m 30m
17923551 3.2 mm 82.5 psi 30 m 30m
17963461 4 mm 40.4 psi 15 m 30m
17983481 5 mm 101.3 psi 30 m 30m
17933481 5 mm 75.5 psi 30 m 30m
17933551 9.5 mm 40.4 psi 15 m 15m
17923531 10 mm 69.2 psi 30 m 30m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Product Code. 17993591 Supplier Saint Gobain Life Sciences™ Supplier No. STHT65610H
  • ONLINE EXCLUSIVE PRICE
    632.61 €
    435.84 € / 30m
    Save 196.77 €
    31% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Pharmaceutical, platinum-cured silicone tubing withstands repeated autoclaving and resists the adherence of blood products and other sanitary fluids.

  • Ultra-pure, biopharmaceutical-grade tubing
  • In 1/16 in. ID and greater, come with laser marked part numbers and lot codes to provide total product traceability
  • 50 or 65 Shore A hardness options
  • Unsurpassed surface smoothness
  • Ultra-flexible
  • Autoclavable and gamma stable
  • Temperature range of -62°C to +260°C (-80°F to +500°F)
  • Imparts no taste or odors
  • Color striping available to differentiate your fluid path
  • Available in bulk or custom assemblies and 25, 50, and 100 foot coils
  • Meets USP Class VI, European Pharmacopoeia 3.1.9, and FDA criteria
  • Applications include: Fluid Transfer in Pharmaceutical, Biopharmaceutical, and/or Laboratory Settings
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 6 mm
Material Silicone
Diameter (English) Outer 0.394 in.
Diameter (Metric) Outer 10 mm
Overall Length (English) 98.4 in.
Overall Length (Metric) 30 m
Thickness (English) 0.079 in.
Thickness (Metric) 2 mm
For Use With Pharmaceutical Silicone Tubing
Resistance Properties 326 lbf/in.
Color Clear
Hardness 65 (Shore A)
Flexibility Flexible
Maximum Pressure 113.2 psi
Max. Operating Temperature (English) 500°F
Max. Operating Temperature (Metric) 260°C
Product Type Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.