missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain Performance Plastics Sani-Tech™ STHT™-80 Tubing with 15.9 mm ID
Click to view available options
Diameter (Metric) Outer:
22.2 mm
25.4 mm
Quantity:
1 Roll
10 Rolls
20 Rolls
Unit Size:
150m
Description
- Sani-Tech™ STHT™-80 is a premium platinum-cured silicone tubing designed for high burst pressure and vacuum applications.
- Offers superior pressure resistance, eliminating the need for costly braid reinforcements.
- Ideal for fill finish operations, reducing pulsations downstream of pumping for precise filling and dosing accuracy.
- Exhibits two to three times less pulsation compared to competing high-durometer tubings, helping prevent unintended dripping at the filling needle.
- Achieves best-in-class performance with the highest burst pressure ratings among comparable products.
- Maintains vacuum compatibility, making it suitable for a wide range of critical fluid transfer applications.
- Offers high transparency for easy visual monitoring of fluid activity within the tubing, supporting applications that require visual cues and observation.
- Supports consistent, accurate fluid transfer, enhancing the reliability of critical processes.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.625 in. |
| Diameter (Metric) Inner | 15.9 mm |
| Material | Silicone |
| Diameter (English) Outer | 0.875 in. |
| Diameter (Metric) Outer | 22.2 mm |
| Overall Length (English) | 50 ft. |
| Overall Length (Metric) | 15 m |
| Color | Translucent |
| Hardness | 80 (Shore A) |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction