missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Tubing
- Vacuum Tubing
- Saint Gobain Life Sciences™ Sani-Tech™ STHT™-C Silicone Tubing
Saint Gobain Life Sciences™ Sani-Tech™ STHT™-C Silicone Tubing
Product Code. 17903491
Change view
Click to view available options
Diameter (Metric) Inner:
1.59 mm
1.6 mm
2 mm
2.4 mm
3.2 mm
4 mm
4.7 mm
4.8 mm
6.4 mm
7.9 mm
9.5 mm
12.7 mm
15.9 mm
19.1 mm
22.2 mm
Maximum Pressure:
157 psi
16.9 psi
20.1 psi
22.9 psi
24.5 psi
30.8 psi
36.7 psi
40.4 psi
44.7 psi
47.2 psi
56 psi
63.3 psi
67.5 psi
72.1 psi
74.6 psi
82.5 psi
82.7 psi
91.1 psi
94.1 psi
95.5 psi
Overall Length (Metric):
7.5 m
15 m
30 m
Thickness (Metric):
0.79 mm
1.59 mm
2.38 mm
2.5 mm
3 mm
3.18 mm
4.76 mm
6.35 mm
Unit Size:
15m
210m
30m
7.5m
55 product options available for selection
| Product Code. | Diameter (Metric) Inner | Maximum Pressure | Overall Length (Metric) | Thickness (Metric) | unitSize |
|---|---|---|---|---|---|
| 17903491 | 1.6 mm | 56 psi | 30 m | 0.79 mm | 30m |
| 17963491 | 1.6 mm | 82.5 psi | 15 m | 1.59 mm | 30m |
| 17923511 | 1.6 mm | 82.5 psi | 30 m | 1.59 mm | 30m |
| 17923491 | 1.6 mm | 94.1 psi | 30 m | 2.38 mm | 15m |
| 17953491 | 2 mm | 74.6 psi | 30 m | 1.59 mm | 30m |
| 17973481 | 2 mm | 95.5 psi | 15 m | 3.18 mm | 15m |
| 17993571 | 2 mm | 95.5 psi | 30 m | 3.18 mm | 30m |
| 17933591 | 2.4 mm | 67.5 psi | 15 m | 1.59 mm | 30m |
| 17923431 | 2.4 mm | 82.5 psi | 30 m | 2.38 mm | 15m |
| 17943431 | 2.4 mm | 91.1 psi | 30 m | 3.18 mm | 30m |
| 17963431 | 3.2 mm | 56 psi | 15 m | 1.59 mm | 30m |
| 17913581 | 3.2 mm | 56 psi | 30 m | 1.59 mm | 15m |
| 17913481 | 3.2 mm | 72.1 psi | 30 m | 2.38 mm | 30m |
| 17953511 | 3.2 mm | 94.1 psi | 15 m | 4.76 mm | 30m |
| 17953431 | 4 mm | 47.2 psi | 30 m | 1.59 mm | 15m |
| 17943521 | 4 mm | 63.3 psi | 30 m | 2.38 mm | 15m |
| 17933521 | 4 mm | 74.6 psi | 15 m | 3.18 mm | 30m |
| 17923591 | 4.7 mm | 40.4 psi | 30 m | 1.59 mm | 15m |
| 17923441 | 4.7 mm | 56 psi | 15 m | 2.38 mm | 30m |
| 17913531 | 4.8 mm | 40.4 psi | 15 m | 1.59 mm | 15m |
| 17933531 | 4.8 mm | 67.5 psi | 15 m | 3.18 mm | 15m |
| 17943441 | 4.8 mm | 67.5 psi | 30 m | 3.18 mm | 15m |
| 17903441 | 4.8 mm | 82.5 psi | 15 m | 4.76 mm | 30m |
| 17913421 | 1.59 mm | 82.7 psi | 30 m | 2.5 mm | 30m |
| 17943531 | 6.4 mm | 30.8 psi | 15 m | 1.59 mm | 15m |
| 17963531 | 6.4 mm | 30.8 psi | 30 m | 1.59 mm | 30m |
| 17903531 | 6.4 mm | 44.7 psi | 15 m | 2.38 mm | 15m |
| 17933441 | 6.4 mm | 44.7 psi | 30 m | 2.38 mm | 30m |
| 17923581 | 6.4 mm | 56 psi | 15 m | 3.18 mm | 15m |
| 17943591 | 6.4 mm | 56 psi | 30 m | 3.18 mm | 15m |
| 17963441 | 7.9 mm | 24.5 psi | 15 m | 1.59 mm | 30m |
| 17973531 | 7.9 mm | 36.7 psi | 15 m | 2.38 mm | 15m |
| 17913571 | 7.9 mm | 36.7 psi | 30 m | 2.38 mm | 30m |
| 17983531 | 7.9 mm | 47.2 psi | 15 m | 3.18 mm | 30m |
| 17993441 | 7.9 mm | 47.2 psi | 30 m | 3.18 mm | 30m |
| 17903541 | 7.9 mm | 63.3 psi | 30 m | 4.76 mm | 15m |
| 17913491 | 1.6 mm | 157 psi | 15 m | 3 mm | 15m |
| 17983441 | 9.5 mm | 20.1 psi | 30 m | 1.59 mm | 30m |
| 17903451 | 9.5 mm | 30.8 psi | 15 m | 3.18 mm | 15m |
| 17923541 | 9.5 mm | 30.8 psi | 30 m | 3.18 mm | 30m |
| 17963591 | 9.5 mm | 40.4 psi | 15 m | 3.18 mm | 30m |
| 17963501 | 9.5 mm | 40.4 psi | 30 m | 3.18 mm | 30m |
| 17933451 | 9.5 mm | 56 psi | 30 m | 4.76 mm | 15m |
| 17903461 | 12.7 mm | 22.9 psi | 30 m | 2.38 mm | 30m |
| 17953451 | 12.7 mm | 30.8 psi | 15 m | 3.18 mm | 15m |
| 17943451 | 12.7 mm | 30.8 psi | 30 m | 3.18 mm | 30m |
| 17953551 | 12.7 mm | 44.7 psi | 15 m | 4.76 mm | 15m |
| 17973451 | 12.7 mm | 44.7 psi | 30 m | 4.76 mm | 30m |
| 17943551 | 15.9 mm | 24.5 psi | 15 m | 3.18 mm | 210m |
| 17973541 | 15.9 mm | 24.5 psi | 30 m | 3.18 mm | 15m |
| 17953591 | 15.9 mm | 36.7 psi | 15 m | 4.76 mm | 15m |
| 17993461 | 19.1 mm | 20.1 psi | 15 m | 3.18 mm | 7.5m |
| 17903471 | 19.1 mm | 30.8 psi | 15 m | 4.76 mm | 15m |
| 17973551 | 19.1 mm | 40.4 psi | 7.5 m | 6.35 mm | 15m |
| 17963551 | 22.2 mm | 16.9 psi | 15 m | 3.18 mm | 15m |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 55 options available.
Dieser Artikel kann nicht zurückgegeben werden.
Rückgaberichtlinie anzeigen
Dieser Artikel kann nicht zurückgegeben werden.
Rückgaberichtlinie anzeigen
Beschreibung
- Ultra-pure, biopharmaceutical-grade tubing
- In 1/16 in. ID and greater, come with laser marked part numbers and lot codes to provide total product traceability
- 50 or 65 Shore A hardness options
- Unsurpassed surface smoothness
- Ultra-flexible
- Autoclavable and gamma stable
- Temperature range of -62°C to +260°C (-80°F to +500°F)
- Imparts no taste or odors
- Color striping available to differentiate your fluid path
- Available in bulk or custom assemblies and 25, 50, and 100 foot coils
- Meets USP Class VI, European Pharmacopoeia 3.1.9, and FDA criteria
- Applications include: Fluid Transfer in Pharmaceutical, Biopharmaceutical, and/or Laboratory Settings
Spezifikation
Spezifikation
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.063 in. |
| Diameter (Metric) Inner | 1.6 mm |
| Material | Silicone |
| Diameter (English) Outer | 0.126 in. |
| Diameter (Metric) Outer | 3.2 mm |
| Overall Length (English) | 98.4 in. |
| Overall Length (Metric) | 30 m |
| Thickness (English) | 0.031 in. |
| Thickness (Metric) | 0.79 mm |
| For Use With | Pharmaceutical Silicone Tubing |
| Resistance Properties | 250 lbf/in. |
| Color | Clear |
| Hardness | 50 (Shore A) |
| Flexibility | Flexible |
| Maximum Pressure | 56 psi |
| Max. Operating Temperature (English) | 500°F |
| Max. Operating Temperature (Metric) | 260°C |
| Product Type | Tubing |
| Mehr anzeigen Weniger anzeigen |
Name des Produkts
Wählen Sie ein Thema
Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.
Haben Sie Verbesserungsvorschläge?