missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences™ Sani-Tech™ STHT™-R Braid-reinforced Silicone Tubing
Description
- Manufactured with Sani-Tech™ 65 custom-brand silicone resin
- Resists temperature extremes, ozone, radiation, moisture, compression sets, weathering, and chemical attack
- Imparts no taste or odors to fluids transported within it
- Withstands repeated autoclaving and sterilization
- Resists the adherence of blood products and other sanitary fluids
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.5 in. |
| Diameter (Metric) Inner | 12.7 mm |
| Material | Silicone |
| Diameter (English) Outer | 0.874 in. |
| Diameter (Metric) Outer | 22.2 mm |
| Overall Length (English) | 24.6 in. |
| Overall Length (Metric) | 7.5 m |
| Thickness (English) | 0.185 in. |
| Thickness (Metric) | 4.7 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?