missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences™ Sani-Tech™ STHT™-R Braid-reinforced Silicone Tubing

Product Code. 17983591
Change view
Click to view available options
Diameter (Metric) Inner:
3 mm
9.5 mm
12.7 mm
15.9 mm
19.1 mm
25.4 mm
Flexibility:
102 mm bend radius
152 mm bend radius
25 mm bend radius
50 mm bend radius
76 mm bend radius
Maximum Pressure:
105 psi
113.2 psi
125 psi
175 psi
180 psi
75 psi
Thickness (Metric):
3.2 mm
4.7 mm
Unit Size:
7.50m
7.5m
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Flexibility Maximum Pressure Thickness (Metric) Unit Size
17983591 19.1 mm 102 mm bend radius 105 psi 4.7 mm 7.5m
17903561 3 mm 25 mm bend radius 113.2 psi 3.2 mm 7.5m
17953831 9.5 mm 50 mm bend radius 180 psi 3.2 mm 7.5m
17913821 12.7 mm 76 mm bend radius 175 psi 4.7 mm 7.50m
17923461 15.9 mm 102 mm bend radius 125 psi 4.7 mm 7.5m
17953561 25.4 mm 152 mm bend radius 75 psi 4.7 mm 7.5m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 17983591 Supplier Saint Gobain Life Sciences™ Supplier No. STHTR0750
  • ONLINE EXCLUSIVE PRICE
    1970.25 €
    817.39 € / 7.5m
    Save 1152.86 €
    58% Off
Estimated Shipment: 22-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This braid-reinforced, platinum-cured silicone hose is an ultra-flexible, high-purity hose that was developed for higher-pressure applications.

  • Manufactured with Sani-Tech™ 65 custom-brand silicone resin
  • Resists temperature extremes, ozone, radiation, moisture, compression sets, weathering, and chemical attack
  • Imparts no taste or odors to fluids transported within it
  • Withstands repeated autoclaving and sterilization
  • Resists the adherence of blood products and other sanitary fluids
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.752 in.
Diameter (Metric) Inner 19.1 mm
Material Silicone
Diameter (English) Outer 1.126 in.
Diameter (Metric) Outer 28.6 mm
Overall Length (English) 24.6 in.
Overall Length (Metric) 7.5 m
Thickness (English) 0.185 in.
Thickness (Metric) 4.7 mm
For Use With Pharmaceutical Silicone Tubing
Resistance Properties 326 lbf/in.
Color Clear
Hardness 65 (Shore A)
Flexibility 102 mm bend radius
Maximum Pressure 105 psi
Max. Operating Temperature (English) 500°F
Max. Operating Temperature (Metric) 260°C
Product Type Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.