missing translation for 'onlineSavingsMsg'
Learn More

Colder Products Company Sanitary AseptiQuik S Connector, High Temperature

Product Code. 30968779
Change view
Click to view available options
Hose Barb:
3/4 in.
Unit Size:
Pack of 5
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Hose Barb Unit Size
30968779 3/4 in. Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30968779 Supplier Colder Products Company Supplier No. AQS33012HT
  • ONLINE EXCLUSIVE PRICE
    208.00 €
    201.09 € / Pack of 5
    Save 6.91 €
    3% Off
Estimated Shipment: 21-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

AseptiQuik™ S Connectors Small Format 1/4 in. and 3/8 in. hose barb and the 3/4 in. sanitary termination Connectors provide quick and easy sterile connections for small-flow applications, even in non-sterile environments.

  • The FLIP-CLICK-PULL design of AseptiQuik S enables users to quickly transfer small volumes of media easily with less risk of operator error.
  • The connector's genderless and robust design provides reliable performance without the need for clamps, fixtures or tube welders.
  • The integrated Pull Tab Covers act as a protective cover reducing part complexity and ensures simultaneous removal of both membranes.

Specifications

Certifications/Compliance USP Class VI, ADCF
Material Polycarbonate
Min. Operating Temperature (English) 39°F
Min. Operating Temperature (Metric) 4°C
Sterility Sanitary
Hose Barb 3/4 in.
Sterilization Method Gamma, autoclave
Material (Seal) Platinum-cured Silicone
Maximum Pressure 60 psi
Max. Operating Temperature (English) 104°F
Max. Operating Temperature (Metric) 40°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.