missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer Sanitary Clamp Fittings, Straight Concentric Reducer, 316 Stainless Steel

Product Code. 30053897 Shop All Cole-Parmer Products
Change view
Click to view available options
Includes:
1 to 1-1/2 in. Sanitary Clamp Size
1 to 3/4 in. Sanitary Clamp Size
2 to 1 in. Sanitary Clamp Size
2 to 1-1/2 in. Sanitary Clamp Size
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes Unit Size
30053897 1 to 3/4 in. Sanitary Clamp Size Each
30053551 2 to 1 in. Sanitary Clamp Size Each
30054191 2 to 1-1/2 in. Sanitary Clamp Size Each
30053608 1 to 1-1/2 in. Sanitary Clamp Size Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 30053897 Supplier Cole-Parmer Supplier No. 5011800
  • ONLINE EXCLUSIVE PRICE
    55.50 €
    53.59 € / Pack of 1
    Save 1.91 €
    3% Off
Estimated Shipment: 21-04-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Great for food, beverage, and dairy applications—fittings comply with FDA and 3A standards

Ideal for general-purpose, food, beverage, and pharmaceutical applications. Free technical application support available to assist with tubing selection. 316L stainless steel (SS) offers excellent chemical resistance against corrosive acids and bases. Common centerline—useful when cavitation is present

Specifications

Certifications/Compliance 3 A;FDA
Outlet Port Sanitary
Shape Straight
Includes 1 to 3/4 in. Sanitary Clamp Size

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.