missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer Sanitary Clamp Fittings, Straight Hose Barb Adapter, 316 Stainless Steel
Shop All Cole-Parmer Products
Click to view available options
Diameter (Metric):
1 in.
1-1/2 in.
1/2 in.
1/4 in.
1/8 in.
2 in.
3/4 in.
3/8 in.
Unit Size:
Each
Description
Ideal for general-purpose, food, beverage, and pharmaceutical applications. Free technical application support available to assist with tubing selection. 316L stainless steel (SS) offers excellent chemical resistance against corrosive acids and bases. Hose barb connection helps easily transition to tubing
Specifications
Specifications
| Certifications/Compliance | 3 A;FDA |
| Diameter (Metric) | 3/4 in. |
| Outlet Port | Sanitary x Hose Barb |
| Shape | Straight |
| Includes | 3/4 in. Sanitary Clamp Size |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction