missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer Sanitary Clamp Fittings, Straight Hose Barb Adapter, 316 Stainless Steel

Product Code. 30054177 Shop All Cole-Parmer Products
Click to view available options
Diameter (Metric):
1 in.
1-1/2 in.
1/2 in.
1/4 in.
1/8 in.
2 in.
3/4 in.
3/8 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30054177

Brand: Cole-Parmer 5011810

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Great for food, beverage, and dairy applications—fittings comply with FDA and 3A standards

Ideal for general-purpose, food, beverage, and pharmaceutical applications. Free technical application support available to assist with tubing selection. 316L stainless steel (SS) offers excellent chemical resistance against corrosive acids and bases. Hose barb connection helps easily transition to tubing

Specifications

Certifications/Compliance 3 A;FDA
Diameter (Metric) 1/2 in.
Outlet Port Sanitary x Hose Barb
Shape Straight
Includes 3/4 in. Sanitary Clamp Size
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.