missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer Sanitary Clamp Fittings, Straight Hose Barb Adapter, 316 Stainless Steel
Alle ansehen Cole-Parmer Produkte
missing translation for 'orderingAttributeHoverText'
Diameter (Metric):
1 in.
1-1/2 in.
1/2 in.
1/4 in.
1/8 in.
2 in.
3/4 in.
3/8 in.
missing translation for 'unitSize'
Each
Beschreibung
Ideal for general-purpose, food, beverage, and pharmaceutical applications. Free technical application support available to assist with tubing selection. 316L stainless steel (SS) offers excellent chemical resistance against corrosive acids and bases. Hose barb connection helps easily transition to tubing
Spezifikation
Spezifikation
| Certifications/Compliance | 3 A;FDA |
| Diameter (Metric) | 1/8 in. |
| Outlet Port | Sanitary x Hose Barb |
| Shape | Straight |
| Includes | 3/4 in. Sanitary Clamp Size |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur