missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer Sanitary Clamps, GL Nylon

Product Code. 30054086 Shop All Cole-Parmer Products
Change view
Click to view available options
Includes:
1-1/2 in. Sanitary Clamp Size
2 in. Sanitary Clamp Size
3 in. Sanitary Clamp Size
3/4 in. Sanitary Clamp Size
4 in. Sanitary Clamp Size
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes Unit Size
30054086 2 in. Sanitary Clamp Size Each
30053842 3 in. Sanitary Clamp Size Each
30052965 1-1/2 in. Sanitary Clamp Size Each
30053650 4 in. Sanitary Clamp Size Each
30053689 3/4 in. Sanitary Clamp Size Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 30054086 Supplier Cole-Parmer Supplier No. 5011883
Estimated Shipment: 26-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

High-quality nonmetallic sanitary clamps for critical fluid applications

Meet US and EU standards for use in pharmaceutical process applications. ASME-BPE, FDA, and USP Class VI compliant. Lightweight and reusable. Rust and corrosion resistant. Compatible with Tri-Clamp™ fittings. Sterilize by autoclave or gamma irradiation. Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application

Specifications

Certifications/Compliance ADCF;FDA;RoHS;USP
Min. Operating Temperature (Metric) -40°F
Packaging Quantity 100/Pk.
Sterilization Method Autoclave, gamma irradiation
Includes 2 in. Sanitary Clamp Size
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.