missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Santoprene Pump Tubing

Product Code. 10786741 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Diameter (Metric) Inner:
1.6 mm
3.2 mm
4.8 mm
6.4 mm
8 mm
9.6 mm
Thickness (Metric):
1.6 mm
2.4 mm
Unit Size:
15m
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Thickness (Metric) Unit Size
10786741 6.4 mm 1.6 mm 15m
10777871 3.2 mm 1.6 mm 15m
10152081 1.6 mm 1.6 mm 15m
10529211 4.8 mm 1.6 mm 15m
10509561 4.8 mm 2.4 mm 15m
10060091 6.4 mm 2.4 mm 15m
10203561 8 mm 1.6 mm 15m
10171411 9.6 mm 2.4 mm 15m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Product Code. 10786741
Estimated Shipment: 25-09-2026
Add to basket
Add to basket

For use in laboratory and healthcare applications.

  • Can withstand over one hundred cycles of steam autoclaving at 134°C
  • Can withstand five standard hospital sterilisation cycles using ethylene oxide, with no significant physical or chemical effects
  • Can be sterilized using high energy ionising radiation
  • Sterilized at normal irradiation levels, 2Mrad to 3Mrad
  • Can be used instead of traditional pump materials such as neoprene, butyl and, silicone

Specifications

Certifications/Compliance Class 6
Autoclavable Autoclavable
Diameter (Metric) Inner 6.4 mm
Material Santoprene
Overall Length (Metric) 1500 cm
Thickness (Metric) 1.6 mm
For Use With Peristaltic Pump
Packaging Quantity 1 Each
Product Type Pump Tubing
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.