missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Saponin, pract., from Quillaja Saponaria Molina
Shop All Thermo Scientific Chemicals ProductsDescription
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Absorbance | (c=20, water) (1 cm cell), (c=20, water) (1 cm cell) at 0nm, 2 max. at 520nm |
| Color | Red to Tan |
| pH | 3.8 to 4.6 (20% soln.) |
| Infrared Spectrum | Authentic |
| Packaging | Glass Bottle |
| Quantity | 100 g |
| Merck Index | 14, 8365 |
| Solubility Information | Solubility in water: soluble. Other solubilities: freely soluble in diluted alcohol. 20% Solubility in water |
| Physical Form | Powder |
| Chemical Name or Material | Saponin, pract. |
RUO – Research Use Only
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?