Learn More
Thermo Scientific Chemicals Sapphire substrate, 50.8mm dia x 0.432mm thick, EPI polished one side, C-axis, HEMCOR single crystal
Description
Sapphire is used as an insulating substrate upon which to deposit silicon to make the integrated circuits, high-power radio-frequency (RF) applications such as those found in cellular telephones, public-safety band radios, and satellite communication systems, used in the semiconductor industry, blue light-emitting diodes.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Product Type | Mineral |
| Description | EPI polished one side |
| Diameter (Metric) | 50.8 mm |
| Quantity | 1 Ea. |
| Specimen Size | 50.8 dia. x 0.432 mm thick |
| Thickness | 0.432 mm |
| Specimen Type | Sapphire Substrate, HEMCOR Single Crystal |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.