missing translation for 'onlineSavingsMsg'
Learn More

Skytec Sapphire Supreme Gloves

Product Code. 17851674
Click to view available options
Size:
7, Small
8, Medium
9, Large
10, X-Large
11, 2X-Large
Unit Size:
10 pairs

Product Code. 17851674

Brand: Skytec SKG00001TH

Only null left
Add to basket
Edge
Add to basket

Using the latest innovation, Sapphire Supreme is a very light weight glove (18 gauge) providing outstanding cut protection and high dexterity in the most risky applications. Thin, breathable and long lasting coating, ideal for all precise applications.

  • Cut resistant: Level F (EN 388:2016)
  • 18 gauge seamless liner offers flexibility, comfort and high fingertip sensitivity
  • HPPE on the inside provides comfort and protection
  • Specific metal fiber and Nylon on the outside, fully encapsulated enable extreme cut protection against burrs and sharp edges

Specifications

Certifications/Compliance CE CAT II, ANSI Cut
Certifications/Compliance (Europe) EN388, EN 420
Coated Area Palm
Construction Seamless Knit
Coating Material Nitrile MicroFoam
Color Gray, Black
Cut Resistance Rating ANSI A6
Hand Specific
Latex Free No
Material HPPE, Steel Fiber, Nylon, Nitrile
Product Type Knitted Dipped Glove
Size 9, Large
EN388 Standard 4X43F
For Use With (Application) Industrial
Gender Unisex
Glove Cuff Style Elasticated
Packaging Type Bag
Quantity 120 Pk.
Thumb Style Reinforced
Yarn Gauge 18 G
Length (English) 9 in.
Length (Metric) 240 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.