missing translation for 'onlineSavingsMsg'
Learn More

Skytec Sapphire Supreme Gloves

Product Code. 17891664
Change view
Click to view available options
Size:
7, Small
8, Medium
9, Large
10, X-Large
11, 2X-Large
Unit Size:
10 pairs
Product Code. Size unitSize
17891664 7, Small 10 pairs
17871674 8, Medium 10 pairs
17851674 9, Large 10 pairs
17841674 10, X-Large 10 pairs
17831674 11, 2X-Large 10 pairs
5 options
This item is not returnable. View return policy

Product Code. 17891664

Brand: Skytec SKG00001TD

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Using the latest innovation, Sapphire Supreme is a very light weight glove (18 gauge) providing outstanding cut protection and high dexterity in the most risky applications. Thin, breathable and long lasting coating, ideal for all precise applications.

  • Cut resistant: Level F (EN 388:2016)
  • 18 gauge seamless liner offers flexibility, comfort and high fingertip sensitivity
  • HPPE on the inside provides comfort and protection
  • Specific metal fiber and Nylon on the outside, fully encapsulated enable extreme cut protection against burrs and sharp edges

Specifications

Certifications/Compliance CE CAT II, ANSI Cut
Certifications/Compliance (Europe) EN388, EN 420
Construction Seamless Knit
Coating Material Nitrile MicroFoam
Color Gray, Black
Cut Resistance Rating ANSI A6
Hand Specific
Latex Free No
Material HPPE, Steel Fiber, Nylon, Nitrile
Product Type Knitted Dipped Glove
Size 7, Small
EN388 Standard 4X43F
For Use With (Application) Industrial
Gender Unisex
Glove Cuff Style Elasticated
Packaging Type Bag
Quantity 120 Pk.
Thumb Style Reinforced
Yarn Gauge 18 G
Length (English) 9 in.
Length (Metric) 240 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.