missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Sartolab P20

Product Code. 30057802 Shop All Sartorius Products
Change view
Click to view available options
Pore Size:
0.2 μm
Unit Size:
Pack of 100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size Unit Size
30057802 0.2 μm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30057802 Supplier Sartorius Supplier No. 18075UPN
  • ONLINE EXCLUSIVE PRICE
    1220.00 €
    1141.51 € / Pack of 100
    Save 78.49 €
    6% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ready-to-use pressure filter unit for general laboratory use like the clarification and sterile filtration of media and aqueous solutions in batches from 100 mL to 10 L.

  • With a pressure filter filtration type, the Sartolab P20 provides the highest flow rates with a large surface of filtration (20 cm²)
  • No loss of protein with a low binding membrane
  • Low dead volume due to an optimized membrane support
  • Versions available with a prefilter for high particle load solutions
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Certifications/Compliance FIFRA(EPA) registered
Color Transparent
Connectors Luer-Lock
Disposable Single-use
Material Polycarbonate
Material (Membrane) PES
Pore Size 0.2 μm
Sterility Non-sterile
Filtration Area 20 cm⊃2
For Use With (Application) Clarification, Sterile Filtration
Hold up Volume (After Air Purge) 1 mL
Housing Material Polycarbonate
Max. Inlet Pressure 4 bar
Max. Pressure >5 bar
No. per Pack 100 Units
Outlet Fitting Hose barb
Packaging Bulk-packaged
Temperature (English) Operating 122°F
Temperature (Metric) Operating 50°C
Type Pressure Filter
Volume (Metric) 1 mL
Height (English) 1.97 in.
Height (Metric) 50 mm
Diameter (Metric) 61 mm
For Use With (Equipment) Sartolab P20
Sample Volume 5 L
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.