missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Sartolab RF 50

Product Code. 17542075 Shop All Sartorius Products
Change view
Click to view available options
Pore Size:
0.22 μm
0.45 μm
Unit Size:
Pack of 96
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size Unit Size
17542075 0.22 μm Pack of 96
17961003 0.45 μm Pack of 96
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17542075 Supplier Sartorius Supplier No. 180E01E8
  • ONLINE EXCLUSIVE PRICE
    611.04 €
    399.50 € / Pack of 96
    Save 211.54 €
    34% Off
View all promotions
 Restricted Item
Edge
Currently Unavailable: We have no information when this product will be available.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Sartolab RF 50, PES Vacuum Filtration Units are designed for the sterile filtration of samples up to 50 mL.

  • Highest flow rates with a large filtration surface
  • No loss of protein with a low protein affinity membrane
  • Low hold-up volume due to an optimized membrane support
  • Minimized risk of contamination with a complete ready-to-use unit
  • Can be used as a stand-alone system or with the Sartolab™ Multistation
TRUSTED_SUSTAINABILITY

Specifications

Disposable Single-use
Filter Type Vacuum Filter
Material Polystyrene
Material (Membrane) PES
Pore Size 0.22 μm
Sterility Non-sterile
Volume (Metric) 50 mL
For Use With (Equipment) MultiStation
Sample Volume 50 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.