missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Sartolab™ RF Vacuum Filtration Unit
BIOPHARMAGREENER_CHOICE

Product Code. 17494412 Shop All Sartorius Products
Change view
Click to view available options
Pore Size:
0.1 μm
0.22 μm
0.45 μm
Sample Volume:
150 mL
250 mL
500 mL
1000 mL
Unit Size:
Pack of 12
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size Sample Volume unitSize
17494412 0.22 μm 1000 mL Pack of 12
17444412 0.1 μm 250 mL Pack of 12
17454412 0.1 μm 1000 mL Pack of 12
17464412 0.22 μm 150 mL Pack of 12
17474412 0.22 μm 250 mL Pack of 12
17484412 0.22 μm 500 mL Pack of 12
17444422 0.45 μm 150 mL Pack of 12
17454422 0.45 μm 250 mL Pack of 12
17464422 0.45 μm 500 mL Pack of 12
17474422 0.45 μm 1000 mL Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 17494412 Supplier Sartorius Supplier No. 180E05E
Save Up to 60% on Contract Testing Essentials
Use promo code 28025
View all promotions
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Sartorius Sartolab™ RF vacuum filtration units are single-use units for the sterile filtration of a sample.

Comprised of:

  • A graduated funnel with a polyethersulfone (PES) membrane, a vacuum adapter and a lid
  • A bottle, with graduation and writing field
  • A tube connector for vacuum connection (for stand-alone filtration)
  • A screw cap for storage of the filtrate (individually wrapped to maintain sterility)

Benefits:

  • Highest flow rates with a large filtration area
  • No loss of protein with a low protein affinity membrane
  • Low hold-up volume due to an optimized membrane support
  • Can be used as stand-alone system or with the Sartolab™ Multistation, which allows parallel filtration of up to 6 samples
TRUSTED_SUSTAINABILITY

Specifications

Disposable Single-use
Filter Type Vacuum Filter
Material Polystyrene
Material (Membrane) PES
Pore Size 0.22 μm
Sterility Sterile
Includes Receiver Flask
Type Vacuum Filter
Volume (Metric) 1 L
For Use With (Equipment) Sartolab RF
Sample Volume 1000 mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.