Learn More
Sartorius™ Sartopore™ 2 SartoScale Disposable PES Filter Disc
Perform reliable filterability trials of biopharmaceutical fluids with minimum volumes. Sartorius™ Sartopore™ 2 SartoScale Disposable PES Filter Disc feature original filter materials with an optimized design for reproducible results. Choose from several pore size and connector options.
Brand: Sartorius™ 5445307HS--FF--M
Additional Details : Weight : 0.15300kg
Description
SartoScale disposable filter devices are ready-to-use, disposable 47mm flat filter discs constructed of original PES membranes in polypropylene housing. The use of disposables for filtration trials avoids time-consuming preparation of filter discs in stainless steel filter holders and prevents installation mistakes of the flat filter discs.- Ideally suited to perform all kinds of filterability trials, including:
- Selecting the optimal membrane material for a certain application
- Determining the best combination of pre-/final filters with minimum product volumes
- Use the original active materials from the final filter cartridges to ensure reproducible test results
- Optimized design features ultra-low hold-up and dead volumes for trials that use minimal product volumes
- Membrane filters can be integrity tested by a bubble-point test to assure reliable test results
- After selecting the right membrane or pre/final filter combination, a scale-up for flow rate and throughput performance should be done (using small scale pleated capsule devices)
- Use with the Zero-T-Test System for more effective filtration trials
- The Zero-T System consists of hardware and software that allow easy handling and installation of the SartoScale filter test disposables
- Automatic data acquisition is achieved by the connection of a balance to a laptop
- The software analyses automatically the incoming data for scale-up calculations.
Specifications
Autoclavable | |
PES | |
Sterile | |
Reliable filterability trials of biopharmaceutical fluids with minimum volumes | |
3Pack | |
3/Pk. | |
47 mm |
ISO 9001, USP Class VI, cGMP Standard, HIMA and ASTM F-838-05 | |
0.2 μm | |
17.3 cm2 | |
Polypropylene | |
25mm (1/2 in.) Tri-Clamp Flange | |
Flat Disc Capsule |