missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Absorbent Pads

Product Code. 11780686 Shop All Sartorius Products
Change view
Click to view available options
Packaging Type:
Packaged in 10 magazines
Packaged in petridish
Diameter (English) Outside:
1.85 in.
1.96 in.
Diameter (Metric) Outside:
4.7 cm
5 cm
50 mm
Unit Size:
Pack of 100
Pack of 1000
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Packaging Type Diameter (English) Outside Diameter (Metric) Outside unitSize
11780686 Packaged in petridish 1.96 in. 5 cm Pack of 100
11730876 Packaged in 10 magazines 1.85 in. 4.7 cm Pack of 1000
11740876 Packaged in 10 magazines 1.96 in. 50 mm Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11780686 Supplier Sartorius Supplier No. 1540050N

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

presterilized in plastic magazines, which fit onto the Sartorius manual dispensing device

Sartorius 1.4mm thick absorbent pads are wetted with the appropriate liquid culture medium before a membrane filter is placed on them. They come presterilized in plastic magazines, which fit onto the Sartorius manual dispensing device.

The absorbent pads are available in two diameters:

  • 47mm has approx. 3ml absorption capacity
  • 50mm with approx. 3.5ml absorption capacity

TRUSTED_SUSTAINABILITY

Specifications

Product Type Nutrient Pad
Packaging Type Packaged in petridish
Diameter (English) Outside 1.96 in.
Diameter (Metric) Outside 5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.