missing translation for 'onlineSavingsMsg'
Learn More

Sartorius arium™ 615DI Deionization Cartridges

Product Code. 11770216 Shop All Sartorius Products
Change view
Click to view available options
Flow Rate:
600
Material:
Stainless Steel
Unit Size:
Each
Product Code. Flow Rate Material unitSize
11770216 600 Stainless Steel Each
1 options
This item is not returnable. View return policy

Product Code. 11770216

Brand: Sartorius 615DI014

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

arium™ 615DI cartridges are designed to produce highly deionised water. The DI cartridges contain highly effective ion exchange resins to remove cations and anions from the water by exchanging H+ and OH–. The uniform and compact mixed bed ensures a reliable desalination and an optimal utilisation of the resin material, reducing conductivity by up to 0.1μS/cm.

  • Compact design, easy to install
  • Reliable procedure, simply replace the resin when its capacity is exhausted
  • Conductivity typically <0.1μS/cm
  • High efficiency

TRUSTED_SUSTAINABILITY

Specifications

Type Cartridge, Deionization
Feedwater Temperature (Metric) 35°C
Flow Rate 600
Includes Set of tube connector
Inlet Connection (English) 0.75 in.
Material Stainless Steel
Volume (Metric) Rinse 20 L
Height (Metric) 60 cm
Diameter (Metric) 23.7 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.