missing translation for 'onlineSavingsMsg'
Learn More

Sartorius arium™ Bag for arium Bagtank

Product Code. 14801382 Shop All Sartorius Products
Change view
Click to view available options
Capacity (Metric):
20 L
50 L
Unit Size:
Pack of 2
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
14801382 20 L Pack of 2
13407068 50 L Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 14801382 Supplier Sartorius Supplier No. H2OCBS20
Reliable Agri Testing Solutions
Use promo code 28024
View all promotions
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

arium™ Bag protects the user from cleaning processes with dangerous chemicals

arium™ bag is made up of S71 Film and used in arium™ bagtanks.Unlike other typical water tanks, the arium™ bag protects the users, in that cleaning processes with dangerous chemicals are avoided.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 20 L
For Use With (Equipment) Arium Bagtank System
Type Bag
Material S71 Film
Width (Metric) 16.6 cm
Height (Metric) 86.5 cm
Depth (Metric) 43.7 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.