missing translation for 'onlineSavingsMsg'
Learn More

Sartorius arium™ Bagtank

Product Code. 14841372 Shop All Sartorius Products
Click to view available options
Flow Rate:
1.5
2
3
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 14841372

Brand: Sartorius H2OAOV20

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

arium™ Bagtank with integrated venting filter to protect against CO2 contamination

  • Integrated venting filter with check valve securely protects against CO2 contamination
  • Optional rollers provide highest flexibility
  • Easy replacement of arium™ bags, with no time-consuming sanitization
  • High operation safety, no use of cleaning agents
  • Available in 20l, 50l, and 100l volumes.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 20 L
For Use With (Equipment) Arium Comfort I, Comfort II, Advance RO/EDI
Type Bagtank without Pump
Flow Rate 1.5
Material Stainless Steel, Plastic
Temperature (Metric) Operating 2°C to 35°C
Width (Metric) 16.6 cm
Height (Metric) 80.8 cm
Depth (Metric) 43.7 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.