missing translation for 'onlineSavingsMsg'
Learn More

Sartorius arium™ Distribution Pump

Product Code. 14861372 Shop All Sartorius Products
Change view
Click to view available options
Depth (English):
8.5 in.
9.4 in.
Electrical Requirements:
110 V 50/60 Hz
230 V 50 Hz
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Depth (English) Electrical Requirements Unit Size
14861372 8.5 in. 230 V 50 Hz Each
15903020 9.4 in. 110 V 50/60 Hz Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 14861372 Supplier Sartorius Supplier No. H2OADP20
Reliable Agri Testing Solutions
Use promo code 28024
View all promotions
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Optional additional pump for use with 20L arium™ Bagtank

An optional additional pump for a 20l bagtank

TRUSTED_SUSTAINABILITY

Specifications

Ambient Temperature 35°C
For Use With (Equipment) Arium Bagtank 20 L
Type Distribution Pump
Protection Class IP 20
Dimensions (L x W x H) 78.7 x 4.33 x 5.8 in. (200 x 11 x 14.8 cm)
Length (English) 78.7 in.
Length (Metric) 200 cm
Width (English) 4.33 in.
Width (Metric) 11 cm
Height (English) 5.8 in.
Height (Metric) 14.8 cm
Depth (English) 8.5 in.
Depth (Metric) 21.6 cm
Weight (English) 6.3 lb.
Weight (Metric) 2.9 kg
Electrical Requirements 230 V 50 Hz
Voltage 220 V
Frequency 50 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.