missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Balance Density Determination Kits
Use with Sartorius balances to determine the density of solids and liquids
1120.00 € - 1350.00 €
Specifications
For Use With (Application) | Determining the density of solids and liquids |
---|---|
Includes | 2 Beakers (7mm and 55mm dia.), bar frame, thermome |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
15229134
|
Sartorius
YDK01MS |
Cubis Balance; for Weighing Modules |
1120.00 €
Each |
Estimated Shipment: 22-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10131371
|
Sartorius
YDK01 |
CPA Balance |
1350.00 €
Each |
Estimated Shipment: 28-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10603932
|
Sartorius
YDK01LP |
Extend ED, LA, LP Precision Balance |
1230.00 €
Each |
Estimated Shipment: 22-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
All kits include
- 2 Beakers (7mm and 55mm dia.)
- Bar frame
- Thermometer with retainer clip
- Glass plummet
- Sieve for immersing samples (pan hanger assembly)
- Sample holder (pan hanger assembly)
- Metal platform
- Gasket for ME models
- Compensating disk for ME235S/P, ME254S models
- 3 adapters
- Adapter for LA/LP models with analytical draft shield
- Adapters for LA/LP models: 1 with and 1 without analytical draft shield
- Compensating disk for LA/LP2300D models
Specifications
Determining the density of solids and liquids | |
2 Beakers (7mm and 55mm dia.), bar frame, thermome |