missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Biosart™ 100 Monitors

Product Code. 11813292 Shop All Sartorius Products
Change view
Click to view available options
Pore Size:
0.2 μm
0.45 μm
0.8 μm
Grid Color:
Black/White
Gray/White
Green/Dark Green
White
White/Black
Material (Membrane):
Cellulose Nitrate
Regenerated Cellulose
Packaging:
Bulk
Individually Packaged
Trays
Unit Size:
Pack of 48
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size Grid Color Material (Membrane) Packaging Unit Size
11813292 0.45 μm Black/White Cellulose Nitrate Trays Pack of 48
10669151 0.45 μm White/Black Cellulose Nitrate Individually Packaged Pack of 48
11745805 0.45 μm White/Black Cellulose Nitrate Bulk Pack of 48
15942530 0.2 μm White/Black Cellulose Nitrate Trays Pack of 48
10164331 0.2 μm White/Black Cellulose Nitrate Individually Packaged Pack of 48
11765805 0.45 μm White/Black Cellulose Nitrate Trays Pack of 48
11775805 0.45 μm Black/White Cellulose Nitrate Bulk Pack of 48
10112802 0.45 μm Green/Dark Green Cellulose Nitrate Individually Packaged Pack of 48
15952530 0.8 μm Gray/White Cellulose Nitrate Trays Pack of 48
11795805 0.45 μm Gray/White Cellulose Nitrate Bulk Pack of 48
11705815 0.45 μm White Regenerated Cellulose Trays Pack of 48
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 11813292 Supplier Sartorius Supplier No. 164014706K
Save Up to 60% on Microbiology Essentials
Use promo code 28004
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed specifically for microbiological testing of pharmaceuticals, food, beverages, water and other liquids. Sartorius Biosart™ 100 Monitors are sterile disposables with an incorporated membrane filter and cellulose pad are ready to use. The printed grid lines make the counting easier, especially for higher bacteria counts and for micro-colonies, but does not influence the growth.

Provides microbiological analysis of relatively large sample volumes that have a low number of microbes, with membrane filtration being an essential step. Suitable for testing smaller volumes by placing a sample in a few mL of sterile physiological NaCl solution. Specifically designed for microbiological testing of pharmaceuticals, food, beverages, water and other liquids. These sterile disposables with an incorporated membrane filter and cellulose pad are ready to use. After filtration, just remove the 100mL funnel to convert the monitor into a petri dish. Culture media for wetting the pad are available in individually sterilized, convenient plastic ampoules. Ready to use filter units designed to be placed onto the bases of a vacuum manifold. Ensures the identification of all colonies.The monitors are available in a variety of different types: Monitors with cellulose nitrate (cellulose ester) membranes, a material which assures effective retention with high flow rates and optimum colony growth. The printed grid lines make the counting easier, especially for higher bacteria counts and for micro-colonies, but does not influence the growth. The three various filter colors, green, white and gray (after wetting black), allow the best contrast to the colonies. Monitors with regenerate cellulose membrane, a material which combines high flow rates with high chemical stability are ideal for bioburden-testing in the veterinary sector, where a lot of products are based on solvents.
  • High flow rate
  • High total throughput
  • Sterile, individually, sterile packaged available
  • Certified membrane filters: meet ISO 7704
  • Available in various colors
  • Without any hydrophobic adhesive areas
  • Validated
  • Ready to connect, easy to use and practical handling features
  • Minimal amount of equipment
TRUSTED_SUSTAINABILITY

Specifications

Adapter Material Polyethylene
Certifications/Compliance ISO 7704
Color White/Black
Disposable Single-use
Filter Type Ready-to-Use Pressure Filter
Material Polystyrene
Material (Membrane) Cellulose Nitrate
Pore Size 0.45 μm
Sterility Sterile
Filtration Area 14.5 cm2
For Use With (Application) Colony counting, particle testing and microscopy
Graduations 10 mL
Grid Color Black/White
Packaging Trays
Plug Material Polyethylene
Quantity 48 Pk.
Type Filter Funnel
Volume (Metric) 100 mL
Diameter (Metric) Membrane 47 mm
Sample Volume 100 mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.