missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Cubis™ MSA High-Capacity Toploader Balances

Product Code. 15520355 Shop All Sartorius Products
Click to view available options
Capacity:
20.2 kg
Readability:
100 mg
Model:
20201S
Stabilization Time:
1.5 sec.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15520355

Brand: Sartorius™ MSA20201S000D0

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Speed and reliable results for the largest sample sizes

MSA High Capacity Toploader Balances are part of the Cubis modular equipment series, which incorporates a precisely-machined second generation monolithic weigh cell for increased accuracy and ultra-fast response for quick results with outstanding repeatability. It also allows customization to meet specific laboratory applications to fulfill the most stringent requirements in addition to the ability to choose the configuration to allow a user to invest in only what is necessary.

In the harsher environment of technical plants, the different container dimensions and larger material quantities demand that the weighing instruments be significantly more robust than those used in QC or research laboratories. In addition, higher demands are placed on their protection and cleaning. With an IP54 protection class top-quality and smooth surfaces, the Cubis high capacity balance is fully capable of withstanding these conditions. It consistently delivers speed and reliable results for the largest sample sizes, even under the most adverse conditions.

  • Offers the highest level of safety by providing uncompromising reliability of weighing results and conformity to standards
  • Short measurement times result in time gained — for every single measurement
  • Offers operator guidance when leveling is required — interactive prompts (in real-time) guide a user to quickly and properly position the spirit level by indicating which leveling foot to turn and in which direction)
  • Features isoCAL™, a fully automatic calibration/adjustment function
  • Weighing pan is easily and quickly removable for cleaning; pan size 400 x 300mm
  • Q-Pan: Automatically minimizes off-center loading errors to maximize weighing accuracy
  • Offers a wide selection of accessories for extended options
MSA Display and Control Unit
  • Top-of-the-line technology with outstanding operating convenience and display quality, especially for complex applications
  • Tiltable and removable touchscreen featuring a high-resolution color TFT for brilliant reproduction of text and graphics
  • Comes standard with built-in USB, 25-pin RS232C and Ethernet communication interfaces as well as integrated SD card reader for data storage and convenient data transfer
  • Q-Guide: Novel, wizard-supported user/task management for easy operation and programming
  • Ensure safety and reliability of results with Advanced Pharma Compliance via user/password management, audit trail function, alert messages and reminder functions
  • Fully personalized application add-ons and upgrades enable faster and more efficient work and enhance process reliability (Q-Apps)
  • Applications include: Basic weighing, weighing in percent, averaging (animal weighing), mass unit conversation, counting, formulation, density determination, totalizing, checkweighing, second tare memory, individual identifiers (IDs), calculations, statistics, time controlled functions, Cubis Individual (Q-Apps)

TRUSTED_SUSTAINABILITY

Specifications

Automation Interface Touch screen, keys
Certifications/Compliance ISO, FDA/USP, GxP
Connection Type RS-232 25 pin, RS232 9 pin, bluetooth, PS/2 port
Capacity 20.2 kg
Display Type TFT
Readability 100 mg
IP Rating IP54
Leveling Semi automatic
Linearity ≤±200 mg
Measurement Time ≤1.5 sec.
Model 20201S
Repeatability ≤±100 mg
Stabilization Time 1.5 sec.
Temperature Range (English) 41°F to 104°F
Temperature Range (Metric) 5°C to 40°C
Test Load 5000 g
Type High Capacity Balance
Width (English) Pan 15.7 in.
Width (Metric) Pan 40 cm
Depth (English) Pan 11.8 in.
Depth (Metric) Pan 30 cm
Electrical Requirements 100/240 V 50/60 Hz
Voltage 100/240 V
Wattage 7 w
Amperage 1 A
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.