missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Entris™ 90 mm Analytical Balances

Product Code. 15253913 Shop All Sartorius Products
Change view
Click to view available options
Capacity:
60 g
120 g
220 g
Model:
124i-1S
224i-1S
ENTRIS124-1S
ENTRIS224-1S
ENTRIS64-1S
Calibration:
External
Internal
No Internal Calibration
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Model Calibration unitSize
15253913 60 g ENTRIS64-1S External Each
15243913 120 g ENTRIS124-1S No Internal Calibration Each
15233913 220 g ENTRIS224-1S External Each
15213903 120 g 124i-1S Internal Each
15283893 220 g 224i-1S Internal Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15253913 Supplier Sartorius Supplier No. ENTRIS641S

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Provides speedy results for heavy workloads with repetitive applications. Sartorius Entris™ 90mm Analytical Balances feature a new operating concept: easy configuration of individual settings guided by short, menu-driven text prompts and simple navigation using cursor keys.

  • White-backlit, high-contrast display with 15mm digits; exceptionally easy to read under any room lighting conditions
  • Choice of 5 languages
  • RS-232C bidirectional interface port; optional Sartorius cable for connection of the balance to a USB port
  • Total ease of operation
  • All keys have positive click action
  • Clearly defined control panel
  • Monolithic weighing cell provides high thermal stability and extremely fast response times
  • Fast response time and display stability
  • Language-driven user interface
  • Unit toggle of up to 5 units
TRUSTED_SUSTAINABILITY

Specifications

Calibration External
Capacity 60 g
Readability 0.1 mg
Linearity 0.2 mg
Model ENTRIS64-1S
Repeatability 0.1 mg
Stabilization Time 2.5 sec.
Type Analytical Balance
Dimensions (D x W x H) 330 x 230 x 330 mm
Dimensions (D x W x H) Interior 176 x 173 x 240 mm
Diameter (Metric) Outer Pan 90 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.