missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Entris™ Precision Balances

Product Code. 15263913 Shop All Sartorius Products
Click to view available options
Capacity:
150 g
320 g
420 g
620 g
Model:
ENTRIS153-1S
ENTRIS153i-1S
ENTRIS323-1S
ENTRIS323i-1S
ENTRIS423-1S
ENTRIS423i-1S
ENTRIS623-1S
ENTRIS623i-1S
Stabilization Time:
1.0 sec.
1.1 sec.
1.3 sec.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15263913

Brand: Sartorius ENTRIS6231S

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Delivers effective and reliable weighing results in daily work. Sartorius Entris™ Precision Balances provide easy and clearly structured user interface, logical key assignment and excellent readability for error-free operation.

  • White-backlit, high-contrast display with 15 mm digits; exceptionally easy to read under any room lighting conditions
  • New operating concept: easy configuration of the individual settings guided by short, menu-driven text prompts (choice of 5 languages) and simple navigation using cursor keys
  • RS-232C bidirectional interface port; optional Sartorius cable for connection of the balance to a USB port
  • Total ease of operation
  • All keys have positive click action
  • Clearly defined control panel
  • Monolithic weighing cell provides high thermal stability and extremely fast response times
  • Fast response time and display stability
  • Language-driven user interface
  • Unit toggle of up to 5 units

Applications
Percent weighing, unit toggle, animal weighing, net-total, calculation, density determination and counting
TRUSTED_SUSTAINABILITY

Specifications

Calibration External
Capacity 620 g
Readability 1 mg
Linearity 2 mg
Model ENTRIS623-1S
Repeatability 1 mg
Stabilization Time 1.0 sec.
Dimensions (D x W x H) 230 x 303 x 136 mm
Diameter (Metric) Outer Pan 115 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.